Free Shipping : For every order of $350 or more with the promo code : FREESHIP

TRAPEZE BLADE BI-METAL

715.66021
UTILITY BLADE BI-METAL UTILITY BLADE BI-METAL
UTILITY BLADE BI-METAL
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

40 pieces in stock at Vaughan, ON as of 6:59 AM. Directions. Call: (289) 474-5447

180 pieces in stock at Mississauga, ON as of 6:59 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Blade Length 61 mm
Blade Width 18.7 mm
Blade strength 0.6 mm
Material Bimetal
EAN 4050641841452

Features

Extremely safe to use: Unbreakable under normal working conditions.
Highly Efficient: Three (3) times longer service life than standard blades.
Flexible and flexible : If necessary, the blade can be bent accordingly and worked with. (Such special applications are only possible with this blade)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.